Schneider Electric Easy UPS 3S Cold Start Kit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.199.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-15 to 40
Depth (cm)6.3
Height (cm)2.4
Mounting ModeNot rack mountable
Operating Altitude (ft)0-3333
PresentationCold start kit that enables the Easy UPS 3S UPS to start up on battery power. The kit includes a cold start board, button, and cables.
Product RangeEasy UPS 3S
Product or Component TypeKit
Range CompatibilityEasy UPS 3S
Relative Humidity0-95% non-condensing
Storage Altitude (m)0.0000000000-15240.0000000000
Storage Relative Humidity0-95% non-condensing
Width (cm)2.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cold start kit that enables the Easy UPS 3S UPS to start up on battery power. The kit includes a cold start board, button, and cables.

Ulasan Produk

Tidak ada ulasan