Schneider Electric Easy UPS 3S 40Kva 400V 3:3 UPS (Catu Daya)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp479.999.900 - Rp709.999.900
Spesifikasi
ColorWhite (RAL 9003)
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Max. Short Circuit Current (kA)10
Maximum Input Current (A)73
Other Input Voltage (V)380; 415
Other Output Voltage (V)380; 415
Product RangeEasy UPS 3S
Product or Component TypeUninterruptible power supply (UPS)
Provided EquipmentDust filter; Installation guide
Rated Power (kVA)40
Rated Power (kW)40
USB CompatibleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-efficiency 3-phase UPS that features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical room This is an exceptionally easy to install, operate, maintain, and service 40 kVA UPS, ideal for small and medium businesses Includes dust filter and conformance-coated boards for harsh environments This UPS is supplied without batteries, so you can easily customize the battery solution.

Ulasan Produk

Tidak ada ulasan