Schneider Electric Easy UPS 3S 15Kva 400 V 3:3 UPS for External Batteries

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.999.900
Spesifikasi
Battery TypeExternal battery system
ColorWhite (RAL 9003)
Depth (cm)70
Height (cm)53
Input Power Factor at Full Load0.99
Input Voltage Limits (V)304-477
Load Power Factor0.9 leading to 0.9 lagging
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Max. Short Circuit Current (kA)10
Maximum Input Current (A)28
Other Input Voltage (V)380; 415
Other Output Voltage (V)380; 415
Product RangeEasy UPS 3S
Product or Component TypeUninterruptible power supply (UPS)
Provided EquipmentDust filter; Installation guide
Rated Power (kVA)15
Rated Power (kW)15
USB CompatibleYes
Width (cm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-efficiency 3-phase UPS that features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical room. This is an exceptionally easy to install, operate, maintain, and service 15 kVA UPS. Includes dust filter and conformance-coated boards for harsh environments. This UPS is supplied without batteries, so you can easily customize the battery solution. Ideal for small and medium businesses.

Ulasan Produk

Tidak ada ulasan