Schneider Electric Easy UPS 3S 15Kva 400 V 3:1 UPS for Internal Batteries

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp339.999.900
Spesifikasi
Battery TypeVRLA
Battery Voltage (V)240
ColorWhite (RAL 9003)
Depth (cm)90.7
Discharge Battery Voltage (V)±198 DC
Height (cm)140
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)230
Max. Short Circuit Current (kA)10
Maximum Current Discharge (A)40
Number of Battery Free Slots3
Other Input Voltage (V)380; 415
Other Output Voltage (V)220; 240
Product RangeEasy UPS 3S
Product or Component TypeUninterruptible power supply (UPS)
Provided EquipmentDust filter; Installation guide
Rated Power (kVA)15
Rated Power (kW)15
USB CompatibleYes
Width (cm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-efficiency 3-phase UPS that features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical room. This is an exceptionally easy to install, operate, maintain, and service 15 kVA UPS, ideal for small and medium businesses. Includes dust filter and conformance-coated boards for harsh environments. This UPS is for internal batteries, but is supplied without batteries, so you can easily customize the battery runtime.

Ulasan Produk

Tidak ada ulasan