Schneider Electric Easy UPS 3S 10Kva 400V 3:3 UPS

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp349.999.900 - Rp409.999.900
Spesifikasi
Battery TypeVRLA
Battery Voltage (V)240
ColorWhite (RAL 9003)
Depth (cm)92.8
Height (cm)140
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Max. Short Circuit Current (kA)10
Maximum Input Current (A)18
Other Input Voltage (V)380; 415
Other Output Voltage (V)380; 415
Product RangeEasy UPS 3S
Product or Component TypeUninterruptible power supply (UPS)
Provided EquipmentDust filter; Installation guide
Rated Power (kVA)10
Rated Power (kW)10
USB CompatibleYes
Width (cm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-install, easy-to-operate, easy-to-maintain, and easy-to-service 10 kVA, 400V 3-phase UPS. With advanced product features, competitive specifications, and robust electrical design, the Easy UPS 3S UPS makes business continuity easy for small and medium data centers and electrical rooms. Includes dust filter and conformance-coated boards for harsh environments, and 1 internal 7Ah modular battery string, expandable to 3 strings for extended runtime.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait