Schneider Electric Easy UPS 3M Classic Battery Cabinet with Batteries

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp399.999.900 - Rp1.199.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-15 to 40
Battery TypeVRLA
Depth (cm)84.5
Device MountingEnclosed battery cabinet
Mounting ModeNot rack mountable
PresentationBattery cabinet that includes batteries and battery breaker.
Product or Component TypeBattery cabinet
Provided EquipmentInstallation guide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Battery cabinet that includes batteries and battery breaker.

Ulasan Produk

Tidak ada ulasan