Schneider Electric Pilot Lamp Round Monolithic Xa2E Easy Harmony (Lampu Pilot/Lampu Indikator)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp65.900 - Rp85.900
Spesifikasi
Bulb BaseIntegral LED
CAP/Operator or Lens ColourYellow
Connections - TerminalsScrew clamp terminals, <= 2 x 1.5 mm² with cable end conforming to IEC 60947-1; Screw clamp terminals, 1 x 0.5-1 x 2.5 mm² without cable end conforming to IEC 60947-1
Device MountingFixing hole 22.3 +0.4/0 conforming to IEC 60947-5-1
Device Short NameXA2
Fixing Center (mm)>= 30x40 (support panel) metal - thickness: 1-6; >= 30x40 (support panel) plastic - thickness: 2-6
Fixing ModeFixing nut beneath head recommended torque: 2.2N.m (+/- 0.2N.m)
Light SourceLED
Mounting Diameter (mm)22.5
Product RangeEasy Harmony XA2
Product or Component TypeMonolithic pilot light
Shape of Screw HeadCross compatible with Philips No 2 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
Shape of Signaling Unit HeadRound
Signalling TypeSteady
Terminals Description Iso N°1(X1-X2)PL
[Ui] Rated Insulation Voltage (V)400 (pollution degree 3) conforming to IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage (kV)6 conforming to IEC 60947-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This monolithic Yellow pilot light comes with integral LED. This single component pilot light provides clear visual feedback on the status of machines. This pilot light has a 24V AC/DC rating. This is a plastic component and weighs 0.02kg. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is sold in lots of 10. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.

Ulasan Produk

Tidak ada ulasan