Schneider Electric Easergy P3U20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp60.999.900
Spesifikasi
Arc Flash ProtectionNo
Communication PortsUSB port 1 front; RS485 1 rear
Communication ProtocolsIEC 60870-5-101; IEC 60870-5-103; DNP3; Modbus RTU; DeviceNet; SPAbus
Controllable Switchgear Devices2 controlled + 4 displayed
CybersecurityPort hardening; Password protection
Logs and RecordsEvent recording; Disturbance recording; Tripping context
Measuring Input1/5 A CT phase current 3; 1/5 A CT residual current 1; 100 V/110 V VT voltage 1
Monitoring FunctionTrip circuit supervision 74; Circuit breaker monitoring; Relay self-monitoring
Mounting Case Size20TE
Number of Analog Inputs0 (Zero)
Number of Digital Inputs10
Number of Digital Outputs1 watchdog; 5
Number of Setting Group4
Number of analog outputs0 (Zero)
Power Supply (V)48-230 AC/DC
Product RangePowerLogic P3
Product ReferenceP3U20-5AAA2ABAA
Product or Component TypeProtection relay
Relay ApplicationUniversal
Type of Temperature Module ConnectionCopper cable external module; Fiber optic cable external module

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Model & Fitur PowerLogic P3
- Display LCD dengan tampilan grafis memberikan
kemudahan pembacaan dan penggunaan.
- Software konfigurasi Easergy Pro yang memiliki
fitur lengkap, informatif, dan mudah digunakan.
- Konektor yang dapat dilepas memberikan
kemudahan dan keamanan saat instalasi dan
komisioning tanpa perlu melepas satu per satu
wiring.
- Operasional lebih mudah dengan aplikasi
SmartApp di Smartphone (Android dan Apple iOS)
dan fitur web server.
- Fitur Virtual Injection yang memudahkan saat
proses instalasi dan komisioning
- Mendukung 9 protokol komunikasi yang sesuai
standar teknologi terbaru, yaitu: Ethernet IP,
Modbus RTU/TCP, DNP3.0 Serial/TCP, IEC101,
IEC103, DeviceNet, ProfibusDP, SPA Bus, dan
IEC-61850.
Description
Perfectly suited for buildings and industry, utilities, and large industrial processes. The relay include protection for overcurrent, overload, broken conductor, earth-fault and breaker failure as per ANSI. It also feature an automatic recloser, a switch ON to fault, inrush protection and lockout among others. Simple, reliable, safe and easy-to-use, thanks to the User Interface display. The protection relay can to be supplied by a 48 VAC/VDC to 230 VAC/VDC network. It include 10 digital inputs, 1 RS485 communication port and 1 USB on front of the device. The relays are certified with EN 60255-26 for electromagnetic compatiblity.

Ulasan Produk

Tidak ada ulasan