Schneider Electric Display Module For Transferpact Active Automatic

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.899.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-25 to 70
Ambient Air Temperature for Storage (°C)-40 to 85
Control TypePush-button
Country of OriginCN
Depth (mm)24.5
Display Resolution128 x 96 pixels
Display TypeLCD screen with white backlighting
Function of ModuleDisplay of operating modes and alarm
Height (mm)45
IP Degree of ProtectionFront face = IP40 auto mode; Front face = IP20 manual mode
Mounting ModeFlush mounting
Product RangeTransferPacT
Product or Component TypeDisplay module; Control block
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPCCIF01 is a LCD display for TransferPacT transfer switches(ATSE) in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. This display module is provide status display,alarm setting through the given push button. It has a LCD screen with white backlighting,display resolution 128x128pixels. The embed display module is flush-mounted on the front of transfer switch. Its appearance is 85mm(width)x45mm(height)x24.5mm(depth).

Ulasan Produk

Tidak ada ulasan