Schneider Electric Direct Rotary Handle Compact NSXM

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900
Spesifikasi
Enclosure Mounting StyleDirect
Handle ColorBlack
Handle Front Plate ColorBlack
IP Degree of ProtectionIP40
Locking Options Description1 to 3 padlocks Ø 4 to Ø 8
Product Mounting PositionFront
Product or Component TypeRotary handle
Range CompatibilityPowerPact PowerPact B; ComPacT ComPacT NSXm
Rotary Handle PadlockingPadlock in OFF position; 1 to 3 padlocks; Padlock in ON position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This direct rotary handle is a control accessory for ComPacT NSXm and PowerPact B devices. The circuit breaker installed in a switchboard with this direct rotary handle is IP 40 according to IEC 60529 standard. It can be mounted directly on the device front cover and it maintains suitability for isolation. This accessory has a black handle on a black front. It can be packlocked in the OFF position by using one to three padlocks.

Ulasan Produk

Tidak ada ulasan