Schneider Electric Dimmer Avataron Rotary Push Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
ActuatorKnobs
Clamping Connection Capacity (mm²)<= 2x2.5 for flexible cable(s); <= 2x2.5 for rigid cable(s)
Color TintWine Gold
Device MountingFlush
Device PresentationComplete product
Dim ControlRotary push type
Dimmer ApplicationCapacitive load; Inductive load; Ohmic load
Embedding Depth (mm)35
Fixing ModeBy screws
Height (mm)86
Load TypeIncandescent lamps - 50-250 W - 220-240V AC; HighVoltage halogen lamp - 50-250 W - 220-240V AC; Electronic transformer - 50-250VA; Dimmable LED - 50-250VA
Market SegmentResidential; Small commercial
MaterialPolycarbonate: plastic part; Brass: terminals; Steel coated with zinc chromate: terminal screw
Product or Component TypeDimmer
Protection TypeSurge arrester; Thermal fuse
Provided EquipmentScrews
Type of PackingCarton
Width (mm)86
Wire STripping Length (mm)12
[Ue] Rated Operational Voltage (V)220-240 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn dimmer E8331RD250_WG is a complete product in color wine gold. This product is sold in sets of 8. 220...240V is the rated operational voltage. The protection type is surge arrester, thermal fuse, improving safety level. Its matching mounting box can be recessed into the surface of the wall with flush type. What's more, its directives are 2011/65/EU - Ro. HS directives. It is 86 mm in width, 86 mm in height, and with an embedding depth of 35 mm. Besides, the IP rating of this device is IP20. What's more, it well satisfies the standard of CE, IEC 60669-2-1. And it is mercury free. Being environmentally friendly, this dimmer is a green premium product too. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.

Ulasan Produk

Tidak ada ulasan