Schneider Electric Device Monitoring and Management

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.899.900 - Rp23.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-5 to 45
Ambient Air Temperature for Storage (°C)-15 to 65
Communication Network Type10/100/1000BASE-T
Communication Port ProtocolHTTP over secure sockets; Layer (HTTPS); SSH; FTP; HTTP; SNMP; DHCP; BOOTP (Bootstrap Protocol); TCP/IP
Operating Altitude (ft)0-10000
Product RangeNetwork Management Cards
Product or Component TypeDevice monitoring and management
Relative Humidity0-95%
Storage Altitude (m)0.0000000000-15240.0000000000
Storage Relative Humidity0-95%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Network Management Card 3 for Easy UPS On-Line enables essential and secure remote monitoring and management of one Easy UPS On-Line UPS, giving you mission-critical visibility. The high-speed processor provides a fast and powerful experience offering Gigabit Ethernet connectivity and simultaneous multiple user logins to the easy-to-use web user interface or Command Line Interface. Take proactive actions and troubleshoot easily with detailed data and event logging for timely resolution. Advanced technology and features keep sensitive data secure with the newest and best-in-class security compliance. The Network Management Card includes a 1-year Secure NMC Subscription which provides access to the latest firmware to ensure the most resilient, secure and sustainable IT infrastructure. Integrates with EcoStruxure IT for efficient management of your equipment, PowerChute Network Shutdown for graceful shutdown, unattended start-up and VM migration options for disaster avoidance and business continuity, and with other SNMP-enabled systems.

Ulasan Produk

Tidak ada ulasan