Schneider Electric Cover Plate Avataron for Switch

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp98.900 - Rp119.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 95
Ambient Air Temperature for Storage (°C)-5 to 45
Color TintWhite
Depth (mm)21
Height (mm)86
MaterialPC (polycarbonate)
Product DestinationSwitch
Product or Component TypeCover plate
Range CompatibilityAvatarOn switch
Surface FinishGlossy
Surface TreatmentUntreated
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn cover plate E8332_WE is in color white for switch with 2 rockers. The fixing mode of this device is by 2 screws. The cover plate is made of PC (polycarbonate), making it as resistant as possible. It is 86 mm in width, 86 mm in height, 21 mm in depth. And it features protective untreated surface treatment. The surface finish is glossy, which ensures a bright, even and inviting finish. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfies the standards of BS 5733, IEC 60670.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait