Schneider Electric Controller M100

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.599.900 - Rp8.099.900
Spesifikasi
Configurable Filtering Time (ms)0 for input; 3 for input; 12 for input
Discrete Input Current (mA)7 for regular input; 7 for fast input; 9 for high speed input
Discrete Input Voltage (V)24
Discrete Output Current (A)2
Discrete Output TypeRelay normally open
Discrete Output Voltage (V)24 DC; 220 AC
Discrete input voltage typeDC
Input Impedance (kΩ)3.3 for regular input; 3.3 for fast input; 2.81 for high speed input
Inrush Current (A)50
Network Frequency (Hz)50/60
Product RangeEasy Modicon M100
Product or Component TypeLogic controller
Supply Voltage Limits (V)85-264
Voltage State 0 Guaranteed≤5V for input
Voltage State 1 Guaranteed≥15V for input
[Us] Rated Supply Voltage (V)100-240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Easy modicon M100 range, an offer of logic controllers for simple machines up to 40 I/O. This logic controller provides 4 fast inputs, 2 high speed inputs, 3 regular inputs and 7 normally opened relay outputs. It is an Easy Modicon logic controller with an input voltage of 24V DC, an output voltage of 24V DC, 220V AC and an output current of 2A. Easy to maintain and update with its micro SD memory card. Integrated connections are USB port with mini B USB 2.0 connector, non isolated serial link 1 and RS485 interface and non isolated serial link 2 and RS232/RS485 interface. It is a controller with an internal flash of 512KB and a micro SD card capacity of 32GB. It is an IP20 rated product. It weighs 0.295kg. Designed for automation of small finishing, production, assembly or packaging machines. This product is certified by CE. It meets EN/IEC 61010-2-201 and EN/IEC 61131-2 standards. It supports DIN rail mount. Entry-level plc perfectly suited to meet specific needs of emerging markets at an affordable price without compromise. Cost-effective and easy solution to sequential control needs for your simple machines up to 40 I/O.

Ulasan Produk

Tidak ada ulasan