Schneider Electric Communication Module ComPacT NSX BSCM

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.899.900
Spesifikasi
Accuracy classClass 2 power supply
Communication Network TypeModbus, Modbus Serial line slave9.6...38.4 kbauds
Connections - TerminalsPlug-in connector
Current Consumption (mA)40 (24V DC room temperature)
Depth (mm)30
Device ApplicationCommunication
Device Short NameBSCM MBSL/ULP
Function of ModuleControl circuit breaker; Get breaking status; Gateway for Modbus-SL connected devices
Height (mm)34
Input Voltage (V)24 DC +/- 10 %
Mounting ModeBy clips
Power Consumption Input (W)0.96
Product CertificationUL
Product RangeComPacT NSX100-250; ComPacT NSX400-630
Product or Component TypeCommunication module
Range CompatibilityComPacT NSX100; ComPacT NSX160; ComPacT NSX250; ComPacT NSX400; ComPacT NSX630
Relative Humidity5-85% at 55°C without condensation
StandardCISPR 32; IEC 61000-4-3; IEC 61000-4-6; IEC 61000-4-4; IEC 61000-4-5; IEC 61000-4-2
Width (mm)28
[Us] Rated Supply Voltage (V)24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan