Schneider Electric Circuit Breaker MasterPacT MTZ2 12H1 Fixed (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp79.999.900 - Rp97.999.900
Spesifikasi
Control TypeManually operated; ON/OFF push-button
Device ApplicationPower distribution
Device Short NameMTZ2 12 H1
Mounting ModeFixed
Performance typeH1 66 kA 440 V AC
Product or Component TypeCircuit breaker
RangeMasterPacT
Selectivity CategoryCategory B
Sensor Rating (A)630; 800; 1000; 1250
Suitability For IsolationYes conforming to EN/IEC 60947-2
Trip Unit NameMicroLogic Active 2.0 E
Trip Unit Protection FunctionsLI
Trip Unit TechnologyElectronic
[Ics] Rated Service Short-Circuit Breaking Capacity (kA)66 at 220/415V AC 50/60Hz; 66 at 440V AC 50/60Hz; 66 at 525V AC 50/60Hz; 66 at 690V AC 50/60Hz
[Icu] Rated Ultimate Short-Circuit Breaking Capacity (kA)66 at 220/415V AC 50/60Hz; 66 at 440V AC 50/60Hz; 66 at 525V AC 50/60Hz; 66 at 690V AC 50/60Hz
[In] Rated Current (A)1250 at 40°C
[Ue] Rated Operational Voltage (V)690 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MasterPacT MTZ circuit breaker with Micrologic Active is the last generation of high current air circuit breakers. This MasterPacT MTZ2 12H1 is a 3 poles circuit breaker in fixed version. The rated current is 1250A. The breaking capacity (Icu) is 66kA rms at 440VAC 50/60Hz. This circuit breaker is equipped with MicroLogic 2.0E Active control unit. MasterPacT MTZ Active combines real-time information and ease of use to enable fast mitigation of outage events. MasterPacT MTZ Active is designed to achieve new levels of uptime and agility. MicroLogic 2.0E Active is a LI protection type control unit that offers 2 basic protection functions and some advanced protections. Basic protections are long time protection against overloads (L) and instantaneous protection (I) against short-circuits. MicroLogic 2.0E Active measures energy and power, as well as true rms values of currents. Diagnostic features are intended to limit the risk of power interruptions and to power up the installation as quickly as possible after a trip. MicroLogic Active provides alarms and messages to help the user in scheduling both preventive and predictive maintenance, as well as device replacement. MicroLogic Active has an ergonomic HMI with coloured backlight, status LEDs and a friendly navigation interface. MicroLogic 2.0E Active control units incorporate wired communication including Ethernet and Modbus SL. MicroLogic Active is equipped with NFC connectivity which provides remote access via a smartphone and the EcoStruxure Power Device application. This circuit breaker is equipped with horizontal power connections on top and bottom. This circuit breaker is manually operated. MasterPacT MTZ Active is compliant with international standards IEC 60947-1 and IEC 60947-2. MasterPacT MTZ Active circuit breakers are part of the Active Panel solution made possible by Schneider Electric’s EcoStruxure Power architecture. Green packaging eliminates single-use plastics and features 100% recycled and recyclable cardboard. Transformer efficiency data helps inform actions to save energy and reduce CO2 emissions.

Ulasan Produk

Tidak ada ulasan