Schneider Electric Circuit Breaker 4P EasyPact TMD (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900
Spesifikasi
Breaking Capacity (kA)36 Icu (at 440V AC 50/60Hz conforming to IEC 60947-2); 40 Icu (at 220/230V AC 50/60Hz conforming to IEC 60947-2); 36 Icu (at 380V AC 50/60Hz conforming to IEC 60947-2); 36 Icu (at 400/415V AC 50/60Hz conforming to IEC 60947-2)
Breaking Capacity CodeN
Circuit Breaker NameEasypact EZC630N
Device ApplicationDistribution
Device Short NameEasypact EZC630N
Network Frequency (Hz)50/60
Network TypeAC
Poles Description4P
Product RangeEasyPact
Product or Component TypeCircuit breaker
Protected Poles Description3t
Suitability For IsolationYes conforming to IEC 60947-2
Trip Unit NameTM-D
Trip Unit TechnologyThermal-magnetic
Utilization CategoryCategory A
[Ics] Rated Service Breaking Capacity (kA)18 at 440V AC 50/60Hz conforming to IEC 60947-2; 40 at 220/230V AC 50/60Hz conforming to IEC 60947-2; 36 at 380V AC 50/60Hz conforming to IEC 60947-2; 36 at 400/415V AC 50/60Hz conforming to IEC 60947-2
[In] Rated Current (A)630 at 40°C
[Ue] Rated Operational Voltage (V)440 AC 50/60Hz conforming to IEC 60947-2
[Ui] Rated Insulation Voltage (V)690 AC 50/60Hz conforming to IEC 60947-2
[Uimp] Rated Impulse Withstand Voltage (kV)6 conforming to IEC 60947-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 500A circuit breaker for EasyPact EZC630N. This product can work below rated operational voltage(Ue) 440VAC at 50/60Hz. The ultimate breaking capacity(Icu) is 36kA at 440V, in terms of complete range Ics=100%Icu(Ics= 50%Icu at 440V. This version of product is designed 4 poles frame with detection on 3 poles,equiped TMD trip unit for thermal-magnetic protection. It is compliance with standard IEC60947, CE certification and some independent lab(KEMA,ASEFA,TUV) or third-party Tilva. This device is certified for operation in pollution degree III environment as defined by IEC60947, and pass the test of extremely atmospheric conditions. Device can be mounted vertically or horizontally in a metal enclosure,and against from safety risk by padlocking. The degree of protection is IP40 for direct rotary handle,and IP54 for extended rotary handle. This series have slots used for indication or voltage release auxiliaries positioning , depending on where it is inserted in the device behind the front cover of circuit breaker. The fixed dimension is 185mm(width),255mm(height),110mm(Depth).

Ulasan Produk

Tidak ada ulasan