Schneider Electric Circuit Breaker EasyPact CVS630H (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp35.999.900
Spesifikasi
Breaking Capacity CodeH
Device ApplicationDistribution
Device Short NameCVS630H
Earth Leakage Protection (Vigi Add On)Without
Network Frequency (Hz)50/60
Network TypeAC
Poles Description4P
Product RangeEasyPact CVS400-630
Product or Component TypeCircuit breaker
Protected Poles Description3D
Protection TypeOverload protection (thermal); Short-circuit protection (magnetic)
RangeEasyPact
Trip Unit NameTM-D
Trip Unit Rating (A)630 at 40°C
Trip Unit TechnologyThermal-magnetic
Utilization CategoryCategory A
[Ics] Rated Service Breaking Capacity (kA)70 at 380/415V AC 50/60Hz conforming to IEC 60947-2; 100 at 220/240V AC 50/60Hz conforming to IEC 60947-2; 49 at 440V AC 50/60Hz conforming to IEC 60947-2
[Icu] Breaking Capacity (kA)70 Icu at 380/415V AC 50/60Hz conforming to IEC 60947-2; 100 Icu at 220/240V AC 50/60Hz conforming to IEC 60947-2; 65 Icu at 440V AC 50/60Hz conforming to IEC 60947-2
[In] Rated Current (A)630 at 40°C
[Uimp] Rated Impulse Withstand Voltage (kV)8 conforming to EN/IEC 60947-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EasyPact CVS630H is a 4 poles 3d fixed circuit breaker with a high level of performance and cost-saving functionality. It is an optimal choice for small and medium-sized buildings protection applications. The breaking capacity (Icu) is 70kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 630A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 4 poles version (185mm x 255mm x 110mm) comes with a variety of optional functions and accessories. EasyPact CVS630H is compliant with international standards (IEC 60947, CCC, EAC). It can be installed in class II insulation switchboards as it is a class II front face device (IEC 60664-1).

Ulasan Produk

Tidak ada ulasan