Schneider Electric Circuit Breaker ComPacT NSXm-F (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900 - Rp7.999.900
Spesifikasi
Control TypeToggle
Device ApplicationDistribution
Network Frequency (Hz)50/60
Network TypeAir Conditioning
Performance LevelF 36 kA 415 V AC
Product RangeComPacT NSXm
Product or Component TypeCircuit breaker
Protected Poles Description3D
RangeComPacT
Suitability For IsolationYes conforming to IEC 60947-2
Trip Unit NameTM-D
Trip Unit Protection FunctionsLI
Trip Unit TechnologyThermal magnetic
Utilization CategoryCategory A
[Ue] Rated Operational Voltage (V)690 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a ComPacT NSXm molded case circuit breaker, 16A, 36kA at 415VAC, for all LV standard applications. It offers new features like Everlink technology, DIN rail and plate mounting capability. It embeds new spring type auxiliaries externally visible. ComPacT NSXm is one of the smallest MCCBs on the market, 81mm (W) x 137mm (H) x 80mm (D). This is a 3 poles version with an embedded thermal-magnetic trip unit. It ensures compliance with international standards (IEC 60947/CCC/EAC) and marine specifications.

Ulasan Produk

Tidak ada ulasan