Schneider Electric Circuit Breaker ComPacT NSX400F DC (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp39.999.900 - Rp47.999.900
Spesifikasi
Circuit Breaker Mounting ModeFixed
Control TypeToggle
Device ApplicationDistribution
Device Short NameNSX400F DC
Network TypeDC
Performance LevelF 36 kA 750 V DC
Product or Component TypeCircuit breaker
RangeComPacT
Suitability For IsolationYes conforming to EN/IEC 60947-2
Trip Unit NameTM-DC
Trip Unit Protection FunctionsLI
Trip Unit TechnologyThermal magnetic
Utilization CategoryCategory A
[Icu] Rated Ultimate Short-Circuit Breaking Capacity (kA)36 Icu at 24-125V DC 1 pole conforming to IEC 60947-2; 36 Icu at 250V DC 1 pole conforming to IEC 60947-2; 36 Icu at 500V DC 2 poles in series conforming to IEC 60947-2; 36 Icu at 750V DC 3 poles in series conforming to IEC 60947-2
[Ue] Rated Operational Voltage (V)750 DC
[Ui] Rated Insulation Voltage (V)750 DC conforming to IEC 60947-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ComPacT NSX 250F DC is a complete 3 pole fixed circuit breaker designed to optimize space and breaking capacity. It's an optimal choice for applications using DC voltages. The breaking capacity (Icu) is 36kA rms at 750VDC. The operational voltage is 750VDC. This product embeds a 250A rated thermal-magnetic trip unit (TM-DC). TM-DC trip unit provides an adjustable thermal overload protection and an adjustable magnetic protection . It is compliant with international standard EN/IEC 60947.

Ulasan Produk

Tidak ada ulasan