Schneider Electric Miniature Circuit Breaker (MCB)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.799.900
Spesifikasi
Contact Position IndicatorYes
Curve CodeC
Device ApplicationDistribution
Device Short NameC120H
Limitation Class3 conforming to EN/IEC 60947-2
Magnetic Tripping Limit5-10 x In
Network Frequency (Hz)50/60
Network TypeAC
Number of Protected Poles4
Poles Description4P
Product CertificationEAC
Product or Component TypeMiniature circuit-breaker
RangeActi9
StandardEN/IEC 60898-1; EN/IEC 60947-2
Suitability For IsolationYes conforming to IEC 60947-2
Trip Unit TechnologyThermal-magnetic
[In] Rated Current (A)125 at 30°C
[Ue] Rated Operational Voltage (V)380-415 AC 50/60Hz; <= 500 DC; 220-240 AC 50/60Hz; 440 AC 50/60Hz; 230-400 AC 50/60Hz
[Ui] Rated Insulation Voltage (V)500 AC 50/60Hz conforming to EN/IEC 60947-2
[Uimp] Rated Impulse Withstand Voltage (kV)6 conforming to EN/IEC 60947-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 C120H is a low voltage multistandard miniature circuit breaker (MCB). It is a 4P circuit breaker with 4 protected poles, 125A rated current and C tripping curve. The rated short circuit breaking capacity goes up to 15000A at 230VAC to 400VAC conforming to EN/IEC 60898-1 standard and 15000A at 230VAC to 400VAC conforming to EN/IEC 60898-1 standard. This product complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. This miniature circuit breaker combines functions of circuit protection against short circuit and overload current, control and isolation. The presence of green strip guarantees that contacts open physically and allows work to be carried out safely on the downstream circuit. Its fast closing mechanism improves its service life. Acti9 C120 offer is dedicated to industrial and tertiary buildings. It has an electrical endurance going up to 5000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is going from 380VAC to 415VAC. The Ui rated insulation voltage is 500VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 12 pitches of 9mm. Pollution degree is 3. Overvoltage category is IV. The product colour is white (RAL9003). The weight is 0.82kg. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -30°C to 60°C. The storage temperature is -40°C to 70°C.

Ulasan Produk

Tidak ada ulasan