Schneider Electric Cable Motor BCH18 Easy Lexium (Kabel Daya Motor Servo)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp909.900 - Rp2.999.900
Spesifikasi
Product RangeEasy Lexium 18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This encoder cable belongs to the Easy Lexium 18 series, a motion control product. It is a shielded cable for absolute multi-turn encoders. This load cable is equipped with a micro plastic connector (motor end). This cable is used to transmit signals between the position sensor of a servo motor and its control system. The cross-section of the cable is 2* 0.5 mm2 (20 AWG) and 2*(2*0.25) mm2 (24 AWG). The Easy Lexium 18 series is suitable for constant speed use in electronics, semiconductors, material processing and packaging applications. This encoder cable complies with the following standards: EN 61800-5-1, EN 60034-1, EN 61800-3, EN 60034-1 and EN IEC 63000. The cable is available for rated powers of 100W, 200W, 400W, 750W and 1kW. One cable is included in the kit. The encoder cable is connected to the front panel of the Lexium 18 servo drive. The Lexium 18 servo drive is combined with the BCH18 motor to achieve stability, reliability, ease of use and adaptability to complex machinery. Easy Lexium 18 adopts optimized system design and flexible control methods to ensure stability, reliability, convenience and ease of use.

Ulasan Produk

Tidak ada ulasan