Schneider Electric Bus Extension and Auxiliary Supply

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Auxiliary Connection TerminalScrew clamp terminal 0.05-2.6mm²
Auxiliary Contact CompositionWithout
Country of OriginCN
Depth (mm)69
Device ApplicationSignalling
Height (mm)56.5
IP Degree of ProtectionIP20
Maximum Input Current (A)1 (24V DC +/- 20 %)
Mounting ModePlug-in
Mounting PositionLeft-bottom
Pollution Degree3
Product RangeTransferPacT
Product or Component TypeI/O module
Signalling FunctionCAN extension (connect to external HMI)
Tightening Torque (N m)0.6 +/- 0.1
Width (mm)20
[Ui] Rated Insulation Voltage (V)30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPCDIO15 is a module as signalling accessory. The siginal function is for external power input and CAN extension. This CAN extension can provide a RJ45 port to connect external HMI. The external power(24VDC) is for controller when both source lost or Genset start delay or keep power for communication.

Ulasan Produk

Tidak ada ulasan