Schneider Electric Braking Resistor

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.399.900 - Rp14.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 50
Product or Component TypeBraking resistor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This braking resistor is an option for servo drives of Lexium range and variable speed drives of Altivar range when used with synchronous motors. It dissipates the braking energy, and enables maximum transient braking torque. It has anohmic value of 27Ohms and a cable length of 0.75m. This external braking resistor is required to dissipate the excess braking energy when the servo motor has to be braked frequently. Its protection index is IP65. The operating temperature around the unit can be between 0 degrees and plus 50 degrees. It weighs 0.930kg. The external braking resistor is required to dissipate the excess braking energy when the servo motor has to be braked frequently. It is compliant with Low Voltage Directive 2014/35/EU and EMC Directive 2014/30/EU. This external braking resistor is compatible with Easy Lexium 16 servo drives. It is sold by one piece. Easy Lexium 16 servo drive and BCH16 servo motor combinations are specially designed for easy integration & commissioning in your machine. Easy Lexium 16 servo drive and BCH16 servo motor combinations provide the right level of performance for the majority of simple motion control machines.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait