Schneider Electric Blue Flush Complete Illum Push-Button

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp219.900
Spesifikasi
Bezel MaterialPlastic
Component NameXA2E
Connections - TerminalsScrew clamp terminals, clamping capacity: 2 x 1.5 mm²; Screw clamp terminals, clamping capacity: 1 x 2.5 mm²; Faston terminals, connection size: 6.3 mm; Screw clamp terminals, clamping capacity: 1 x 0.5 mm²
Contact OperationSlow-break
Contacts Type And Composition1 NO
Device PresentationComplete product
Device Short NameXA2
Fixing Center (mm)>= 30x40 (panel) - thickness: 1-5
Fixing ModeFixing nut recommended torque: 2.2N.m (Us +/- 10 %)
Mechanical Durability (cycles)1500000
Mounting Diameter (mm)22.5
Operating PositionAny position
Operator ProfileBlue flush
Product RangeEasy Harmony XA2
Product or Component TypeComplete illuminated push-button
Protective TreatmentTC
Shape of Signaling Unit HeadRound
Short-Circuit Protection (A)10 (gL fuse conforming to IEC 60269-1)
Tightening Torque (N m)0.8
Type of OperatorSpring return

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. It is a modular illuminated flush blue pushbutton. This pushbutton operates with a spring return / impulse mechanism. This illuminated pushbutton with integral LED provides an ergonomic and visual interface for controlling machines. It has 1 NO contact with slow-break operation. This pushbutton has a 220V AC rating. This is a plastic pushbutton with a metallic-look ring design bezel. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.

Ulasan Produk

Tidak ada ulasan