Schneider Electric Key Selector Switch Black (Saklar Kunci)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900
Spesifikasi
Bezel MaterialChromium plated metal
Contacts Type And Composition1 NO
Device MountingFixing Hole
Device Short NameXB4
Dust ZoneZone 21 - 22
Embedding Depth (mm)43
Fixing Center (mm)>= 30x40 (support panel)
Fixing Collar MaterialZamak
Fixing Hole Diameter (mm)22.5 (22.3 +0.4/0 conforming to IEC 60947-1)
Head TypeStandard
Key Number455
MarkingEx tb IIIC
Mounting Diameter (mm)22
Operator Position Information2 positions 90°
Operator Profilekey switch
Product RangeHarmony XB4
Product or Component TypeComplete selector switch
Resistance to High Pressure Washer (Pa)7000000 at 55°C, distance : 0.1m
Shape of Signaling Unit HeadRound
Type of OperatorStay put

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This key selector switch comes with key number 455 and key withdrawal in left-hand position. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22. It has 2 operating positions and operates with a stay-put mechanism. It has 1 NO contact with slow-break operation. This metal key selector switch comes with chromium plated metal bezel. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.

Ulasan Produk

Tidak ada ulasan