Schneider Electric BCH18 Servo Motor 3kW Medium Inertia

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp32.999.900 - Rp45.999.900
Spesifikasi
Axis Length (mm)79.0
Continuous Power (W)3000
Continuous Stall Current (A)18.9
Continuous Stall Torque (N ⋅ m)19.1, 220V
Feedback Type23 bits optic multi turn encoder
Key Width (mm)10.0
Maximum Constant Current (A)54.6
Maximum Current Irms (kA)3.0, 220
Maximum Mechanical Speed (rpm)3000
Maximum Stall Torque (Nm)55.4, 220V
Nominal Output Power (W)3000, 220V
Nominal Speed (rpm)1500, 220V
Product Short NameBCH18
Product TypeServo Motor
Rated Torque (N m)19.1, 220V
Shaft Diameter (mm)35.0
Shaft EndParallel Key
[Us] Rated Supply Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan