Schneider Electric Battery Breaker Box for Easy UPS 3S & Easy UPS 3S Pro

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp61.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-15 to 40
Battery TypeVRLA
Depth (cm)28
Height (cm)65
Mounting ModeNot rack mountable
Operating Altitude (ft)0-3333
PresentationWall mounted battery breaker box for use with third party battery solutions.
Product RangeEasy UPS 3S
Product or Component TypeBox
Range CompatibilityEasy UPS 3S
Relative Humidity0-95% non-condensing
Storage Altitude (m)0.0000000000-15240.0000000000
Storage Relative Humidity0-95% non-condensing
Width (cm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall mounted battery breaker box for use with third party battery solutions.

Ulasan Produk

Tidak ada ulasan