Schneider Electric Base Plate with Mechanical and Electrical Interlocking

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp47.999.900
Spesifikasi
Device ApplicationInterlocking
Device Short NameIVE
Product CompatibilityCompact NSX400-630
Product RangeNS400-630; NSX400-630
Product or Component TypeElectrical interlocking with plate
RangeComPact; TransferPacT
Range CompatibilityComPact ComPact NS circuit breaker; ComPact ComPact NSX circuit breaker
[Us] Rated Supply Voltage (V)440 AC at 60Hz; 48-415 AC at 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a remote controlled source changeover system for Compact NSX 400/630 devices. It is composed of an ACP plate and of an electrical interlocking system. This ACP provides in a single unit the protection of the controller, the control and the connection to the devices. The electrical interlocking is implemented by the IVE unit integrating control circuits and a external terminal block. The integrated control circuits implement the time delays required for correct source transfer. The control voltage is from 48VAC to 415VAC 50/60Hz, or 440VAC 60Hz.

Ulasan Produk

Tidak ada ulasan