Schneider Electric Bare Cable Connector GoPact MCCB 250 (Terminal Kabel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
Conductor MaterialSteel
Connections - TerminalsClamp cage (cable) 50-150 mm² flexible; Clamp cage (cable) 50-185 mm² rigid
Device ApplicationConnection
Localization on DeviceUpstream; Downstream
Product RangeGoPact MCCB
Product or Component TypeBare cable connector
Range CompatibilityGoPact MCCB 250
[In] Rated Current (A)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These power connection accessories are bare cable connectors (box clamps) for new GoPact MCCB 250 in 3 poles version. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The bare cable connectors snap directly on to the device terminals. The bare cable material is steel. It accepts flexible copper cable (50mm² to 150mm²) or rigid copper cable (50mm² to 185mm²). The maximum tightening torque is 15Nm at MCCB termination. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan