Schneider Electric Bare Cable Connector GoPact MCCB 200 (Terminal Kabel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp579.900 - Rp739.900
Spesifikasi
Conductor MaterialSteel
Device ApplicationConnection
Localization on DeviceUpstream; Downstream
Product RangeGoPact MCCB
Product or Component TypeBare cable connector
Range CompatibilityGoPact MCCB 200
[In] Rated Current (A)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These power connection accessories are bare cable connectors (box clamps) for new GoPact MCCB 200 in 3 poles version. GoPact MCCB has a good price-performance ratio for basic applications and delivers reliable electrical protection for your applications. The bare cable connectors snap directly on to the device terminals. The bare cable material is steel. It accepts flexible copper cable (2.5mm² to 70mm²) or rigid copper cable (2.5mm² to 95mm²). The maximum tightening torque is 6Nm at MCCB termination. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan