Kondisi Barang:
Authorized Partner
Spesifikasi
| Ambient Air Temperature for Operation (°C) | -5 to 35 |
|---|---|
| Ambient Air Temperature for Storage (°C) | -20 to 60 |
| Color Tint | Dark Grey |
| Connections - Terminals | Screw terminal |
| Device Mounting | Flush; Surface |
| Device Presentation | Complete product |
| Dielectric Strength (V) | 2000 |
| Fixing Mode | By screws |
| Integrated Connection Type | 2 socket-outlet 250 V AC 16 A 50/60 Hz; 1 USB type A 5 V DC 2.1 A |
| Mounting Support | Mounting box |
| Number of terminals | 3 |
| Outlet Poles Configuration | 2P with shutter |
| Outlet Standard Description | With earthing contact |
| Outlet Standard Deviation | China |
| Product or Component Type | USB charger + socket-outlet |
| Protection Type | Current protection |
| Screwdriver Shape | Phillips combined |
| Service Life in Cycles | 5000 |
| Surface Finish | Glossy |
| Surface Treatment | Untreated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Schneider Electric AvatarOn USB charger + socket-outlet E8342616USB_DG is a complete product in color dark grey with earthing contact. Its connector is USB type A, socket-outlet. And this device is China standard. The configuration of this socket outlet is 2P. Its connection terminals are screw terminal. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by screws. With current protection protection type, this USB charger + socket-outlet concerns your safety. Being made of PC (polycarbonate) material, this USB charger + socket-outlet is quite reliable and resistant. The dielectric strength, which means the electrical strength of its insulator, is 2000 V. It is 86 mm in width, 86 mm in height, 38.2 mm in depth. And it features protective untreated surface treatment. The IP rating of this device is IP20. The surface finish is glossy, which ensures a bright, even an inviting finish. What's more, it well satisfied the standard of UL 1310, UL 498, UL 94. This USB charger + socket-outlet is SVHC (substances of very high concern) free too. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
