Schneider Electric Aligning Frame 3 Gangs AvatarOn (Bingkai Penyejajar)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp94.900 - Rp139.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-5 to 40
Depth (mm)3
Device MountingSurface; Flush
Height (mm)85.6
MaterialPolycarbonate: plastic parts
Number of Gangs3 gangs
Product or Component TypeAligning frames
Relative Humidity0-95%
Width (mm)258

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn E8331_36_WE in color white is a 3 gang aligning frame. This aligning frame enables both flush and surface mounting. PC (polycarbonate) material makes it as resistant and lasting as possible. It is able to withstand the degradation caused by exposure to ultraviolet light too.

Ulasan Produk

Tidak ada ulasan