Schneider Electric AvatarOn 3 Switches

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp409.900 - Rp449.900
Spesifikasi
Clamping Connection Capacity (mm²)3x2.5 for solid cable(s); 3x2.5 for stranded cable(s); 4x1.5 for solid cable(s); 4x1.5 for stranded cable(s)
Connections - TerminalsBrass terminal
Device ApplicationControl
Device PresentationComplete product
Height (mm)86
IP Degree of ProtectionIP20
MaterialPolycarbonate: Grid Plate; Polycarbonate: Base; Polycarbonate: Dolly; Polycarbonate: Frame; Polycarbonate + GF 20 %: Actuator
Number of Gangs3 gangs
Number of Rocker3
Product or Component TypeSwitch
Rated Current (AX)16 (at 250V AC 50/60Hz)
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn switch E8333DMWS_WE is a complete product in color white with 3 rockers. This is a 1-pole 1-way switch with a LED indicator. And its rated current is 16AX. It is 86 mm in width, 86 mm in height, 33.5 mm in depth, Besides, the IP rating of this device is IP20. The connection terminals of this switch are brass terminal. Being made of polycarbonate, polycarbonate + GF 20 % material, this switch is quite reliable and resistant. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. Besides, there is a Clean up symbol, DO NOT DISTURB marking on the surface. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ulasan Produk

Tidak ada ulasan