Schneider Electric Auxiliary Contact GoPact MCCB

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp499.900 - Rp559.900
Spesifikasi
Auxiliary Connection TerminalPre-wired 0.5mm²
Cable Length (mm)500
Device ApplicationBreaker status monitoring
Device Short NameOF and SD
Local SignallingON/OFF indication for open/close; Trip indicator for voltage release indication; Trip indicator for electrical fault
Mechanical Durability (cycles)10000
Product RangeGoPact MCCB
Product or Component TypeAuxiliary contact
Signal Contacts Composition1 NO/NC
[Ue] Rated Operational Voltage (V)240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an electrical auxiliary contact for new GoPact MCCB. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. This auxiliary contact is compatible with GoPact MCCB 125, 200 and 250. Auxiliary contact provides remote information of the circuit breaker status and can thus be used for indications, electrical locking, relays, etc. It is a common point changeover type contact, with a normally open (NO) contact and a normally closed (NC) contact. OF indicates the position of the circuit breaker contacts (open/closed). SD indicates that the circuit breaker has tripped due to an electrical fault (overload, short circuit), or due to the operation of a shunt trip release or an undervoltage release. The conventional free air thermal current [Ith] is 6A. This auxiliary contact is pre-wired with a 500mm length cable with 0.5mm² cross section. It is mounted inside the circuit breaker by screws. GoPact MCCB 125, GoPact MCCB 200 and GoPact MCCB 250 are IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait