Schneider Electric Auxiliary Contact Block

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp469.900 - Rp649.900
Spesifikasi
Auxiliary Contacts OperationInstantaneous
Connections - TerminalsScrew clamp terminals0.75-2.5 mm²solid stranded without cable end ; Screw clamp terminals0.75-2.5 mm²flexible with cable end
Device Short NameLAG8N
Insulation Resistance (MΩ)> 10
Irms Rated Making Capacity (A)140 (AC conforming to IEC 60947-5-1); 250 (DC conforming to IEC 60947-5-1)
Mechanical Durability (Mcycles)8
Minimum Switching Current (mA)1
Minimum Switching Voltage (V)17
Mounting LocationSide
Non-Overlap Time (ms)1.5 (on de-energization no overlap between NC and NO contact); 1.5 (on energization no overlap between NC and NO contact)
Permissible Short-Time Rating (A)100 (60 °C 1 s); 120 (60 °C 500 ms); 140 (60 °C 100 ms)
Product RangeTeSys G
Product or Component TypeAuxiliary contact block
Protection TypeGG fuse 10 A
RangeTeSys
Range CompatibilityTeSys G LC1G
[Ith] Conventional Free Air Thermal Current (A)10 (at 60°C)
[Ue] Rated Operational Voltage (V)600 AC 25-400Hz
[Ui] Rated Insulation Voltage (V)600 conforming to IEC 60947-5-1 ; 600 - certifications CSA ; 600 - certifications UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories are auxiliary contact block 2NO for TeSys Giga contactors. Highly reliable and suitable for 17V 1mA to address more challenging specific control applications. It is designed for side mounting by spring terminals R1/L1. It provides IP20 protection conforming to IEC 60529. It can cover -25°C to 60°C operating ambient air temperature, No derating up to 3000m altitude. Green Premium compliant (RoHs/Reach).

Ulasan Produk

Tidak ada ulasan