Schneider Electric ARC Protection Relay

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900 - Rp30.999.900
Spesifikasi
Connections - TerminalsRemovable screw terminal block
Control FunctionSwitchgear internal arc detection
MountingFlush; DIN rail
Product or Component TypeArc fault detection device
Protection TypeArc suppression 50ARC
RangePowerLogic
Relay ApplicationArc flash
Total Depth (mm)126
Total Height (mm)135
Type of MeasurementArc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Schneider Electric PowerLogic A125 offer an arc flash mitigation solution for electrical cubicles. Designed to protect a multiple electrical panels or switchboards and it can be installed in LV or MV cubicles. Based on light detection, the device can support 4 light sensors to detect the fault in different zones. Thanks to fast detection, the device will control the switching devices in shorter time thanks to high speed outputs. To avoid noisy tripping due to parasite lights, a current condition input is available as a second tripping condition. The PowerLogic A1 can be supplied by large scale range : 24 VAC to 240 VAC or 24 VDC to 240 VDC network. Product provides multiple trip outputs : 1 high speed output, 1 relay. It can be installed on DIN rail or flush panel with a mounting accessory frame REL52903.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait