Schneider Electric ARC Fault Detection Add-on Block

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.599.900 - Rp9.099.900
Spesifikasi
9Mm Pitches2
ColorWhite (RAL 9003)
Device Location in SystemOutgoer
Device Short NameARC iC60
Electrical Connection to McbBy screws
Electrical Data RecordingDate and time; Maintenance indicators
Local SignallingON, OFF, fault trip; LED arc fault diagnostic
Mounting ModeClip-on
Mounting SupportDIN rail
Network Frequency (Hz)50
Network TypeAC
Neutral PositionLeft
Poles Description2P
Product RangeActi9
Product or Component TypeArc fault detection add-on block
Threshold Tripping Voltage275 V for +/- 5 V
[Ue] Rated Operational Voltage (V)230 AC 50Hz conforming to IEC 62606
[Ui] Rated Insulation Voltage (V)250 AC 50Hz
[Uimp] Rated Impulse Withstand Voltage (kV)4 conforming to IEC 62606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 ARC iC60 product is an arc fault detection add-on block. It is a 2P with 2 protected poles and 25A In rated current. This add-on block can be associated with any Acti9 iC60 miniature circuit breaker with rated current from 6A to 25A and B Curve or C curve. Its 2 unique VisiTrip indicators reduce intervention time by showing the faulty circuit and identifying quickly the type of default. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 250VAC. The product can be clipped on a DIN rail. Its width is 2 pitches of 9mm. The product colour is white (RAL9003). It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. This product is compliant with EN/IEC 62606 standard.

Ulasan Produk

Tidak ada ulasan