Schneider Electric APC Smart-UPS Ultra Lithium-Ion Battery Pack 1U

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp87.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-15 to 45
Battery TypeLi-Ion (Lithium-Ion)
Battery Voltage (V)50
ColorSilver Grey
Depth (mm)560
Height (mm)43
Mounting ModeRack-mounted with kit; Tower-mounted with kit
Number of Rack Units1U
Operating Altitude (ft)0-10000
Product RangeSmart-UPS Battery Systems
Product or Component TypeBattery
Provided EquipmentRack mounting brackets; Vertical mounting brackets
Relative Humidity0-95% non-condensing
Storage Altitude (m)0.0000000000-15240.0000000000
Storage Relative Humidity0-95% non-condensing
Two Post Mountable1
Width (mm)432

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APC Smart-UPS Ultra Lithium-ion 1U External Battery Pack for extended runtime on Smart-UPS Ultra 2KVA and 3KVA systems. Up to 5 external batteries can be connected.

Ulasan Produk

Tidak ada ulasan