Schneider Electric APC Smart-UPS SRTG Parallel Kit for UPS 15/20kVA

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp139.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-10 to 79
ColorBlack
Depth (cm)66.0
Height (cm)13.1
Mounting ModeRack-mounted
Mounting PreferenceLower
Product RangeSmart-UPS Accessories
Product or Component TypeKit
Provided EquipmentInstallation guide; Jumper bar; Cable; Mounting bracket
Relative Humidity0-95% non-condensing
Storage Relative Humidity0-95% non-condensing
USB CompatibleNo
Width (mm)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan