Schneider Electric APC Smart-UPS On-Line SRT

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp39.999.900 - Rp66.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-15 to 45
ColorBlack
Number of Battery Replacement Quantity2
Operating Altitude (ft)0-10000
Product RangeSmart-UPS Battery Systems
Product or Component TypeBattery
Relative Humidity0-95% non-condensing
StandardOSHPD
Storage Altitude (m)0.0000000000-15240.0000000000
Width (cm)43.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This APC Smart-UPS battery pack connects with SRT On-Line UPS, providing extended runtime to SRT mission critical applications. This 72V SRT rackmount extendable runtime battery pack is compatible with 2.2kVA SRT rackmount Smart-UPS extended runtime models. Embedded monitoring at the cell, module, and cabinet level provides data of battery runtime and health.

Ulasan Produk

Tidak ada ulasan