Schneider Electric APC Smart-UPS Online

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp77.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Battery Capacity (AH)50
Battery LocationExternal frame
Battery TypeLi-Ion (Lithium-Ion)
Battery Voltage (V)48
ColorBlack with Silver Front Bezel
Depth (mm)521
Device MountingRack mount
Height (mm)85.5
Main Input Voltage (V)48 DC
Mounting ModeRack-mounted
Mounting PreferenceNo preference
Number of Rack Units2U
Operating Altitude (ft)0-10000
Product RangeSmart-UPS Battery Systems
Product or Component TypeBattery
Provided Equipment4 post rail kit; Communication cable; Grounding cable; Installation guide; Rack mounting brackets
Relative Humidity0-95% non-condensing
StandardUL 1973
Width (mm)432

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extended-runtime lithium-ion battery pack provides much higher energy density and scalable runtime to Smart-UPS applications. The APC Smart-UPS On-Line Lithium-ion Extended Runtime Battery Pack offers flexible rack and tower installation options and provides 3X the battery life when compared with a VRLA battery. Compatible with SRTL 1-3kVA systems, this versatile 2U long runtime battery is perfect for critical long runtime applications in network IT and other applications.

Ulasan Produk

Tidak ada ulasan