Schneider Electric APC Easy UPS Lithium-ion External Battery Pack

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp66.999.900 - Rp129.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 50
Ambient Air Temperature for Storage (°C)-20 to 60
Battery TypeLi-Ion (Lithium-Ion)
Battery Voltage (V)48
ColorBlack with Silver Front Bezel
Depth (cm)61.6
Mounting ModeRack mounted
Operating Altitude (m)0-3000
PresentationDouble-conversion On-line UPS with Lithium-Ion battery for scalable runtime. Ideal UPS for essential power protection needs even in the most unstable power conditions.
Product RangeEasy UPS On-Line
Product or Component TypeBattery
Provided EquipmentRJ11 cable; Power cable; Rack mounting brackets; User manual; Safety guide
Relative Humidity0-95% non-condensing
Storage Altitude (m)0-15000
Storage Relative Humidity0-95% non-condensing
Width (cm)43.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Li-Ion External Battery Pack Lithiun-ion external battery pack has a lifetime of eight to ten years which offers reliable support and extends the useful life of your UPS. 48V 2400Wh for Easy UPS Li-Ion Online 1/2/3 KVA extended runtime model supports Longer runtime and faster recharge time compared to VRLA generation. The net weight is 28.3kg. CE, UKCA, UN 38.3, IEC 62040-1, IEC 62619 Rail kit options are available. Rack-mount type

Ulasan Produk

Tidak ada ulasan