Schneider Electric Analog IO Module

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.099.900
Spesifikasi
Analog Input Resolution15 bits + sign full scale
Analog Output Resolution12 bits, 4-20 mA full scale; 12 bits, 0-20 mA full scale; 12 bits, 0-10 V full scale; 11 bits + sign, - 10-10 V full scale
Analog Output TypeCurrent 4-20 mA; Current 0-20 mA; Voltage 0-10 V; Voltage - 10-10 V
Analogue Input Number2 isolated with common point
Analogue Output Number1 isolated
Current Consumption (mA)160
Device PresentationIO module providing 2 analog inputs and 1 analog output; Enabling advanced control functions in a TeSys island system; Operational only when connected to a bus coupler TPRBC
Device Short NameTPRAN
Function of ModuleMeasurement of voltage, current or temperature on 2 configurable analog inputs; Driving voltage or current source on 1 configurable analog output
Input Impedance<= 50 Ohm current; >= 1 MOhm voltage; >= 1 MOhm thermocouple; >= 1 MOhm temperature probe
Local Signalling1 LED (green/red) for DS (device status)
Power Dissipation (W)0.5 maximum
Product CertificationCSA; UL; EAC (pending)
Product CompatibilityTPRBC bus coupler
Product or Component TypeAnalog IO module
RangeTeSys
StandardIEC 61010-2-201; UL 61010-2-201; CSA C22.2 No 61010-2-201
Type of CableTwisted shielded pairs cable <30 m for input/output circuit
[Uimp] Rated Impulse Withstand Voltage (kV)0.5 conforming to IEC 61010-1
[Us] Rated Supply Voltage (V)24 DC supplied by the bus coupler

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys island analog IO module, 2 analog inputs, 1 analog output. Connected to a TPRBC bus coupler it is used for advanced control functions (TeSys avatars). Two analog inputs can be configured for measurement of voltage (-10/+10V, 0/+10V), current (0-20mA, 4-20mA) or temperature probes (Ni, Pt, thermocouples). One analog output can be configured for driving voltage source (-10/+10V, 0/+10V) or current source (0-20mA, 4-20mA). Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

Ulasan Produk

Tidak ada ulasan