Schneider Electric Acti 9 iID-RCCB-2P-25A-10mA-type AC

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Contact Position IndicatorYes
Control TypeToggle
Device Location in SystemOutgoer
Device Short NameiID
Earth-Leakage Protection ClassType AC
Earth-Leakage Protection Time DelayInstantaneous
Earth-Leakage Sensitivity (mA)10
Network Frequency (Hz)50/60
Network TypeAC
Neutral PositionLeft
Poles Description2P
Product or Component TypeResidual current circuit breaker (RCCB)
RangeActi9
Rated Breaking and Making Capacity (A)Idm 1500; Im 1500
Rated Conditional Short-Circuit Current (kA)10
Residual Current Tripping TechnologyVoltage independent
[In] Rated Current (A)25
[Ue] Rated Operational Voltage (V)220-240 AC 50/60Hz
[Ui] Rated Insulation Voltage (V)500 AC 50/60Hz
[Uimp] Rated Impulse Withstand Voltage (kV)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 iID is a modular and reliable residual current circuit breaker (RCCB). It is a 2P circuit breaker with 25A In rated current, 10mA earth leakage sensitivity and AC type protection class. This product protects against electrical shock by direct or indirect contact and fire hazards. It performs the function of disconnection of electrical circuits in case of earth fault. Its unique Visitrip indicator reduces intervention time by showing the faulty device with a mechanical indicator on front face. This product also has a VisiSafe window with a green strip on the toggle indicating full opening of the poles allowing downstream maintenance This product is compliant with EN/IEC 61008-1 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 1500A. The (Inc/IΔc) conditional rated short circuit current is 10kA. It has an electrical endurance going up to 15000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 220VAC to 240VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The frequency is 50Hz or 60Hz. It is DIN rail mountable. The width in 9mm pitches is 4. The product colour is white (RAL9003). The weight is 0.21kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is from -5°C to 60°C. The storage temperature is from -40°C to 85°C.

Ulasan Produk

Tidak ada ulasan