Schneider Electric 21W Type A + Type C, PD+QC3.0 USB Charger

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Ambient Air Temperature for Storage (°C)-5 to 60
Color TintWhite
Conditions Of UseRoom temperature
Connections - TerminalsScrew terminal
Device ApplicationPower supply
Device MountingFlush
Device PresentationComplete product
Fixing ModeScrew
Nominal Output Power (W)21
Number of Modules1 module 54.8 x 51.5 x 38.7 mm
Product or Component TypeUSB charger
RangeLife
Range CompatibilityLife
Relative Humidity0-95%
Socket Number2
Surface FinishGlossy
Surface TreatmentUntreated
Type of PackingPlastic bag
Type of USB Power SupplyUSB type A + C
[Ue] Rated Operational Voltage (V)100/240 AC at 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan