Schneider Electric 15inch Wide Screen Touch Panel

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp36.999.900
Spesifikasi
Brightness Level16
Character FontASCII; ASCII (European characters); Chinese (simplified Chinese); Japanese (ANK, Kanji); Katakana; Korean; Taiwanese (traditional Chinese)
Display Color16 million colours
Display Resolution1366 x 768 pixels FWXGA
Display Size (inch)15
Display TypeColour TFT LCD
Inrush Current (A)30
Local SignallingStatus LED green, steady for operating; Status LED orange, steady for software starting up; Status LED red, steady for power supply (ON); Status LED, off for power supply (OFF)
Memory DescriptionDevice memory 256 MB; User data memory 256 MB; Backup memory 128 kB
Number of Pages200 application pages
Operating SystemVxWorks
Ports Ethernet10/100BASE
Power Consumption Input (W)18.5
Processor Frequency (MHz)800
Processor NameARM Cortex-A8
Product RangeEasy Harmony ET6
Product or Component TypeTouch panel screen
Software DesignationVijeo Designer Basic
Touch PanelSingle touch analogue resistive
[Us] Rated Supply Voltage (V)24 DC +/- 20%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HMIET6700 is an essential touchscreen panel of the Schneider Electric's Easy Harmony ET6 range. This single touch resistive HMI Ethernet panel has high resolution and more colors. This HMI interface is a 15.6 inch wide with 16 million colors and 1,366 x 768 pixel resolution (FWXGA). It is powered by Vijeo Designer Basic software for intuitive user experience. It has a 800 MHz ARM Cortex-A8 CPU, 256 MB as system and application memory, 128 KB nonvolatile memory. This HMI ET6 supports Ethernet port, COM1 (RS-232C), COM2 (RS-422/485), 1x USB 2.0 Type A, and 1x USB 2.0 Micro-B port. This is intended for industries like Packaging, HVAC, Pump, Electronics, battery, machine tools and material working etc. It conforms to standards like EN (61000-6-4, 61000-6-2, 61131-2), UL 61010-2-201, CSA C22.2 No 61010-2-201 and certifications like UL, CE, KC, EAC, China RoHS, REACH. The maintenance accessories (installation fastener screw, power supply connector, battery, etc.) and external options (USB download cable, USB extension cable, screen protection sheet, etc.) are available with HMI ET6. It is designed for panel mounting by 4 or 6 fastener screws (the quantity of screws depends on screen size). This range is designed with high resolution screen, more colors, and Ethernet capability to enable OEMs to optimize their HMI design and investment. The various degree of protection are IP65F, NEMA Type4 indoor use, in enclosure.

Ulasan Produk

Tidak ada ulasan