Schneider Electric Stop Kontak 1-Gang Jaringan CAT.6 dengan Pengaman (Data Socket)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp269.900
Spesifikasi
Color TintWhite
Communication Network Category6
Connector TypeM-110 keystone RJ45 connector
Cover TypeShutter
Device ApplicationCommunication
Device MountingFlush
Device PresentationComplete mechanism
Device Short NameKB31
Embedding Depth (mm)35
Fixing Center (mm)60.3
Fixing ModeBy screw M3.5
Height (mm)86
MaterialPolycarbonate: grid plate; Polycarbonate: surround; Polycarbonate: base
Mounting SupportWall mounted
Number of Gangs1 alley
Product or Component TypeSocket data
Projecting Depth (mm)8
RangeLife
Tightening Torque (N m)0.4
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Vivace one gang data socket applies RJ45 Cat6 UTP connector It has a shutter on the coverplate to prevent dust ingress and foreign object insertion Connector PIN designations follow TIA/EIA 568 standard The socket comes in wine gold color

Ulasan Produk

Tidak ada ulasan