BELYST Interactive Flat Panel (Layar Display)
#Grup produk P111961759
Spesifikasi
| Integrated Processor | Android 11 2.2GHz 4 core A73×4 +4 core A53×4 |
|---|---|
| Memory | 4GB DDR4 /32GB |
| Resolution (Pixel) | 3840x2160 |
| Brightness (cd/m²) | 350 to 440 |
| Contrast Ratio | 1200:1 (optional 4000:1/5000:1/6000:1) |
| Response Time (ms) | 6 |
| Bluetooth | 5.2 |
| Refreshing Frequency (Hz) | 60 |
| Size (inch) | 86 |
| Viewing Angle (°) | 178 (Horizontal); 178 (Vertikal) |
| Wi-Fi | 2.4 GHz, 802.11 a/b/g/n/ac |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Interactive flat panel displays combine the power of high resolution displays with the versatility of touch interaction, with advanced connectivity options, including wireless screen sharing, for a variety of scenarios from classrooms to conference rooms, and high-resolution displays. Whether you're a teacher, presenter, business professional, or anyone who values interactivity and visual communication, our Interactive Flat Panel is the ultimate tool to enhance your productivity, engagement, and communication. Which has the functions of writing, annotation, painting, synchronous interaction, multimedia entertainment, network conference integration
Fitur
- Zero bonding technology, low parallax writing, wider viewing angle- 4mm anti-glare tempered glass with high haze OC, anti-ambient light interference, clearer display
- Support light sensor to adjust the brightness, support DC dimming (no strobe), display more eye protection
- Equipped with 4K Ultra HD display, supporting full-channel 4K UI display
- 2 front USB3.0 + 2 on-board USB3.0, support switch with channel
- Support Screen Mirroring
- ±1mm high precision infrared touch, smooth writing
- Support dual pens with different color displays, which makes teamwork easier
- Supports Wi-Fi6, dual-band 2.4G/5G, AP+STA operating mode
- Support HDMI/VGA/RS232 channel & network signal
- Support one network, Android and OPS are gigabit network
- Support network & wireless projection sharing
- Friendly and efficient UI design
- The split screen feature allows for the display of multiple sources of information on the same screen
- Eye protection, lock screen, touch lock and other widgets
- 48 million high-definition camera and eight array microphones (Omni-SNC Include)
- Support NFC function (lock screen and unlock or account login to the specified APP)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/l3P111961759-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
