Spesifikasi
| AWG | 30+28+26 |
|---|---|
| Chip | Optical Digital Conversion Chip |
| Color | Black |
| Conductor | Tinned-Copper + Optical Fiber |
| Interface | HDMI-A |
| Interface Technics | Gold-Plated |
| Jacket | PVC |
| Outer Diameter (mm) | 4.5 |
| Resolution | 4K @60Hz |
| Shell | Zinc Alloy |
| Shielding | Aluminium Foil |
| Transmission Rate (Gbps) | 18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4K UHD Resolution
HDMI Engineering Optical Cable
High-end home decoration/ Outerdoor screen / 3D IMAX
Multiple Merits
Support 3840x2160 @60Hz resolution and refresh rate , vivid picture quality with lifelike experience
-Signal conversion
Optical conversion chip for high-fidelity signal conversion
-No Latency
Instant converstion without signal lag
-Anti-magnetic disturbance
Optical signal with lifted anti-interference ability
-Long distance transmission
Low attenuation optical signal transmission for longer transmission distance
-Low power consumption
Power ≤250mW, independent use without external power supply
-No radiation
Radiation free optical signal, safer using environment
More Functions
-Picture quality
3D Video
Support 4K 3840x2160 Resolutin
Support 4K @60Hz
Support 21:9 Ratio
-Audio quality
Support multiple audio channels
32-bit audio channel
Audio & video in synchronization
1536kHz audio sampling rate
-Transmission rate
18Gbps theoretical bandwidth
Optical Signal Delivery
High quality optical digital conversion module, one hundred meters transmission without signal loss
Low-attenuation to Nearly Zero
100m transmission with nearly zero signal attenuation
4-Core Optical Fiber
With 4-core optical fiber deliver TMDS signal, avoid mutual high-frequency interference
18Gbps Wide Bandwidth
No lag, splash and ghosting for 3C game
Connection Guidance
This product is directional, please confirm the Source/Display ends before cabling
Zinc Alloy Shell
Tougher than aluminum alloy for longer service time
Gold-plated interface
Gold-plated technics for better antioxidant ability and extra service time
Thinner Cable Diameter
PVC Jacket with features of flexibility and durability
Application Scene
Home cabling, CCTV monitoring, Television broadcast, Medical equipment, Outdoor screen, Theater cabling
HDMI Engineering Optical Cable
High-end home decoration/ Outerdoor screen / 3D IMAX
Multiple Merits
Support 3840x2160 @60Hz resolution and refresh rate , vivid picture quality with lifelike experience
-Signal conversion
Optical conversion chip for high-fidelity signal conversion
-No Latency
Instant converstion without signal lag
-Anti-magnetic disturbance
Optical signal with lifted anti-interference ability
-Long distance transmission
Low attenuation optical signal transmission for longer transmission distance
-Low power consumption
Power ≤250mW, independent use without external power supply
-No radiation
Radiation free optical signal, safer using environment
More Functions
-Picture quality
3D Video
Support 4K 3840x2160 Resolutin
Support 4K @60Hz
Support 21:9 Ratio
-Audio quality
Support multiple audio channels
32-bit audio channel
Audio & video in synchronization
1536kHz audio sampling rate
-Transmission rate
18Gbps theoretical bandwidth
Optical Signal Delivery
High quality optical digital conversion module, one hundred meters transmission without signal loss
Low-attenuation to Nearly Zero
100m transmission with nearly zero signal attenuation
4-Core Optical Fiber
With 4-core optical fiber deliver TMDS signal, avoid mutual high-frequency interference
18Gbps Wide Bandwidth
No lag, splash and ghosting for 3C game
Connection Guidance
This product is directional, please confirm the Source/Display ends before cabling
Zinc Alloy Shell
Tougher than aluminum alloy for longer service time
Gold-plated interface
Gold-plated technics for better antioxidant ability and extra service time
Thinner Cable Diameter
PVC Jacket with features of flexibility and durability
Application Scene
Home cabling, CCTV monitoring, Television broadcast, Medical equipment, Outdoor screen, Theater cabling
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
